£4639.00
Ex VAT
£5566.80
Inc VAT
7 Variations Available
Product Details
Product Specification
These stackers are engineered to transform the way you move and stack quantities of cargo, reducing manual effort and improving efficiency. Adhering to EN 1757-1 standards and CE marked, each stacker boasts a compact and ergonomic design, ensuring ease of use and enhanced operator performance. Equipped with powerful, maintenance-free batteries and a built-in charger, these stackers ensure prolonged operational capability and convenience and the high-quality hydraulic pump minimizes noise while maximizing efficiency and durability.
Features and Benefits
• Duplex mast lifting for smooth travel and lift with easy controls
• Powerful maintenance-free batteries with built-in charger for extended use
• Four-wheel support design with offset tiller for stable and safe operation
• High-quality hydraulic pump for quiet, efficient, and durable lifting
• Suitable for handling all pallet types, including closed board, UK, and Euro pallets
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120390 |
Height | 1600mm |
Load Capacity | 1000kg |
MFR Part No. | FPST1016 |
Product Type | Fully Powered Straddle Stacker |
UNSPSC Code | 24101502 |