£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
5 Support Bar Sheet Rack with fully welded construction and 100mm swivel castors.
Distance between uprights: 160mm
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 800mm |
EAN | 5056239715487 |
ECLASS Code | 36120390 |
Height | 1135 |
Length | 1400mm |
MFR Part No. | GVR99 |
UNSPSC Code | 24101502 |
Wheel Diameter | 100 |