£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
Product Documents
The mobile rack for easy transport and storage materials. A simple and effective means of transporting and storing large bundles of materials and other site equipment. It allows you to organise your materials on site to optimise space, while ensuring they are quick and easy to move when needed. Designed to a high quality heavy-duty specification and with an anti-corrosive finish it is built to last. The unit can be folded and stacked for easy storage when not in use.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Black |
Depth | 1560mm |
EAN | 5060452080536 |
ECLASS Code | 36120390 |
Height | 1010 |
Load Capacity | 1000kg |
MFR Part No. | BR1 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 150 |