£1199.00
Ex VAT
£1438.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Save space, ease handling and protect your materials from damage. Whether in the yard, on the delivery truck or on site, transporting large sheets of board has never been easier. Specially designed for storing and transporting plasterboard and other large-sheet materials. Easy to manoeuvre through doorways and turn the corner at the same time when loaded up with material, due to its unique design.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Black |
Depth | 2100mm |
EAN | 5060452080567 |
ECLASS Code | 36120390 |
Height | 1550 |
Load Capacity | 1500kg |
MFR Part No. | LA1500 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 150 |