£1179.00
Ex VAT
£1414.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The adaptable mobile on-site pipe and conduit storage solution. The Armorgard PipeRack™ is an innovatively designed wheeled storage rack to manoeuvre while you're working on site. Each unit has been fully tested and certified to guarantee you a top quality product that is durable and built to last, while the fully collapsible design means that it can be easily transported and stored when not in use. PipeRack™ is available with either a 1 tonne or 2 tonne capacity.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Black |
Depth | 1500mm |
EAN | 5060452080505 |
ECLASS Code | 36120390 |
Height | 1560 |
Load Capacity | 2000kg |
MFR Part No. | PR2 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 150 |