£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 36120390 |
Height | 1010 |
Length | 1370mm |
Load Capacity | 250kg |
MFR Part No. | GS201H |
Product Material | Tubular Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 125 |