£1279.00
Ex VAT
£1534.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Padlock not supplied
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
Depth | 770mm |
ECLASS Code | 36120390 |
Height | 1140 |
Load Capacity | 500kg |
MFR Part No. | BT271M |
Product Material | Mesh |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 200 |