£439.00
Ex VAT
£526.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty cart used for handling long lengths of material. Designed to make life easier for those manoeuvring pipe, steel sections and other lengths. Handle Sold Separately
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Red |
Depth | 800mm |
EAN | 5060452081687 |
ECLASS Code | 36120390 |
Height | 450 |
Load Capacity | 500kg |
MFR Part No. | VK2 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 300 |