£929.00
Ex VAT
£1114.80
Inc VAT
Product Details
Product Specification
Product Documents
Ergonomically designed for maximum performance and efficiency the Rubble Truck pulls on an array of unique features to create an indispensable onsite companion. Our multi-purpose Rubble Truck features an in-built tipping feature, ideal for handling waste and rubble, a huge 400 litre capacity scoop, extra strength crane lift eyes and a choice of solid rubber or pneumatic wheels. When the day's over the Rubble Trucks unique stackable design means you can maintain a working space that's safe and clutter free.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Black |
Depth | 1460mm |
EAN | 5060452081816 |
ECLASS Code | 36120390 |
Height | 855 |
Load Capacity | 750kg |
MFR Part No. | RT400 |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101502 |
Wheel Diameter | 300 |