£1669.00
Ex VAT
£2002.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Hydraulic Stacker from GPC Industries® delivers a simple way to safely lift and stack heavy pallets.
Features and Benefits
• Completely mobile with 2 x 180mm castors and 2x 75mm front rollers
• 2x rear swivel castors allow for easy manoeuvring
• Hydraulic pump allows for controlled lifting to prevent operator strain and injury
Standards
• CE
• EN 1757-1
Notes
• Appropriate facilities will be required to unload these units on delivery
Attribute | Value |
---|---|
Brand | Vulcan |
Colour | Black Orange |
Depth | 740mm |
ECLASS Code | 36120390 |
Height | 1668mm |
Length | 1830mm |
Load Capacity | 1000kg |
MFR Part No. | STHI23Y |
Product Material | Steel |
Product Type | Stacker |
UNSPSC Code | 24101502 |
Wheel Diameter | 180mm 75mm |