£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
• Designed for ultimate flexibility & able to carry out a huge range of functions
• Complete with a removable work platform (removable with the use of simple tools leaving two forks underneath)
• Manual model: operated via hand winch, with auto brake system
• Choice of easy to change options available: bevelled platform, drum & roll turner, roll & coil handler & roller bed
• Mobile on 125mm steering wheels with foot guards & 75mm rollers
• Load Centre: 235mm
• Lift Height: 1500mm
• Platform Height: 470mm x 600mm
• Overall Size: L 870mm x W 600mm x H 1920mm
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120390 |
Height | 1920mm |
MFR Part No. | CWMWP200 |
Product Type | Lifter |
UNSPSC Code | 24101502 |