£3269.00
Ex VAT
£3922.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Designed for effortless movement of heavy goods, these large heavy-duty distribution trolleys are a robust solution for various environments. Crafted from durable steel, they boast strong timber platforms and shelves capable of supporting up to 100kg each. Ideal for heavy-duty distribution tasks, these trolleys ensure easy maneuverability while transporting large and heavy goods. The robust steel construction enhances durability, making them a reliable choice for demanding applications. With steel frames and sturdy timber components, these trolleys provide a resilient solution for moving substantial loads with efficiency and ease.
Features and Benefits
• Sturdy timber platforms and shelves with robust steel frames
• Includes a mesh infill for added security
• Convenient forward and reverse buttons
• Adjustable speed controller and emergency stop for enhanced control
• Impressive maximum load capacity of 600kg
• Ergonomic design with a 1070mm handle height
• Adjustable shelf heights, providing flexibility in storage options (100mm adjustment)
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Black |
EAN | 5056239794406 |
ECLASS Code | 36120390 |
MFR Part No. | PWDT301Y |
UNSPSC Code | 24101502 |