noscriptWarrior Semi-Electric Stacker, 1000kg Load Capacity 1830mm WR1025 | Cromwell Tools

Warrior

Semi-Electric Stacker, 1000kg Load Capacity 1830mm

SKU:

WHE9857220C

MPN:

WR1025

£2929.00

Ex VAT

£3514.80

Inc VAT

OUT OF STOCK

    Product Details

    • Effortless lifting of pallet loads via 12V hydraulic lifting mechanism

    • Emergency stop button

    • Parking brake

    • Battery condition indicator

    • Nylon wheels

    • Tandem rollers

    • Built in charger

    • Fully compliant with EN1757-1 and supplied with certificate of conformity


    Product Specification
    Attribute
    Value

    Brand

    Warrior

    ECLASS Code

    36120390

    Height

    1830mm

    MFR Part No.

    SPM1025

    Product Type

    Semi-Electric Stacker

    UNSPSC Code

    24101502