£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
EAN | 5056239748409 |
ECLASS Code | 21070101 |
Height | 1690mm |
Length | 800mm |
Lifting Capacity/Maximum Load | 600kg |
MFR Part No. | RI2003 |
Product Type | Heavy Duty Roll Container |
UNSPSC Code | 24101504 |
Width | 600mm |