SKU:
ADV9852550R
MPN:
BD-HY1001
£2549.00
Ex VAT
£3058.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Helps to eliminate the bending caused where pallets are positioned on the floor until filled at the end (or start) of production lines. Position the pallet on the table, elevate the table to the operators preferred working height and start to fill the pallet. The table is then simply lowered using the pedestal hand controller as the table is filled to maintain the operator's preferred working height. Smooth, safe, three phase operation. Safety cut-out bar under the table edge. 'U' shape table for use with Euro pallets.
Capacity: 1000kg.
Lift stroke: 775mm.
Closed height: 85mm.
Raised height: 860mm.
Attribute | Value |
---|---|
Brand | Advanced Handling |
ECLASS Code | 21070101 |
Height | 85 - 860mm |
Length | 1140mm |
Lifting Capacity/Maximum Load | 1000kg |
MFR Part No. | BD-HY1001 |
Product Type | Scissor Lift Table-Electric |
UNSPSC Code | 24101504 |
Width | 1450mm |