SKU:
ADV9857010A
MPN:
SC-150-S-M-ALU
£989.00
Ex VAT
£1186.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Manually operated hydraulic mobile scissor lift tables. Light duty models with the ability to fold down for ease of transportation and storage. Manufactured in the UK from high quality steel or lightweight aluminium (Model SC-150-S-M is manufactured from steel, SC-150-S-S-ALU is manufactured from aluminium), designed to have a long product life with minimal maintenance required. Fitted with overload valve and slow lowering valve as well as non-marking rubber tyres for portability.
Features and Benefits
• Lightweight design makes for a product that is easily manoeuvrable making it easy to transport
• Fitted with overload valve and slow lowering valve to give you full control over the lowering speed
• Possesses rubber, non-marking tyres to protect flooring and bolster product longevity
• Available in either aluminium or steel to suit personal requirements and tastes
Typical Applications
• Ideal for use in most industries, including pharmaceutical and food and drink manufacturing, automotive, engineering and retail packing and shipping
Standards
• Manufactured to conform to EU Standards BSEN 1570 and BS:5323:1980
Attribute | Value |
---|---|
Brand | Advanced Handling |
ECLASS Code | 21070101 |
Height | 255 - 780mm |
Length | 760mm |
Lifting Capacity/Maximum Load | 150kg |
MFR Part No. | SC-150-S-M-ALU |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |
Width | 450mm |