£679.00
Ex VAT
£814.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manually operated scissor lift tables. Sits on two fitted and two swivel castors to provide a full range of movement. Also features a braked castor to secure your load. Available in a variety of specifications including up to 750kg capacity to suit individual needs. Overload and bypass valve fitted to allow you to control lifting and lowering speed.
Features and Benefits
• All products fitted with premium hydraulics and a foot operated pump
• Fully controllable with the hand operations allowing you to have full command over the table height
• Mobility supplied by the castors to allow you to manouevre the table to suit your environment and needs
Typical Applications
• Ideal for use in a wide range of sectors including industrial warehouse, automotive, packaging and supplying and food manufacturing
Notes
• Supplied with a certificate of conformity and a full 12 month parts and labour warranty
• All tables are fully compliant with EN1570 and CE marked.
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 21070101 |
Height | 910mm |
Length | 1010mm |
Lifting Capacity/Maximum Load | 250kg |
MFR Part No. | BS25 |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |
Width | 500mm |