SKU:
ADV9857070F
MPN:
SC-300-S-M
£739.00
Ex VAT
£886.80
Inc VAT
11 Variations Available
Product Details
Product Specification
High quality mobile scissor tables available in various specifications including medium and heavy duty. All products are manually operated and can be fitted with extras such as bellows, roller tops or ball tops. Fitted with two castors, one with a brake and one without, both fitted with a toe guard. All models possess heavy duty fittings and an array of table sizes, capacities and arm lift heights.
Features and Benefits
• Fitted with non-marking tyres to protect your flooring and one castor is braked as standard
• Kitted with all heavy duty components including arms, bearings and hydraulics
• All models are fitted with overload valve & slow lowering valve to allow full control over the lowering speed
• Safety features are on all models such as toe guards to keep users safe
• Available in various specifications to meet individual requirements
Typical Applications
• Ideal for use in a range of industries such as automotive, pharmaceuticals and food and drink manufacturing, aerospace, retail packing and shipping and engineering
• Great for use at the start or end of a production line, whether that be inside or out
Notes
Each table is issued with operating instructions and a test certificate in conformance with EU standards EN 1570 and BS:5325:1980
Attribute | Value |
---|---|
Brand | Advanced Handling |
ECLASS Code | 21070101 |
Height | 335 - 840mm |
Length | 840mm |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | SC-300-S-M |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |
Width | 500mm |