£1219.00
Ex VAT
£1462.80
Inc VAT
2 Variations Available
Product Details
Product Specification
• Hand operated, infinitely controllable, allows table to be set at any height.
• Mobile on 2 fixed & 2 swivel braked castors with wheel guards
• Conforms to BS EN 1570
• CE marked
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 435 - 1585mm |
Lifting Capacity/Maximum Load | 300kg |
MFR Part No. | CWLTBS30D |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |