£529.00
Ex VAT
£634.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Our comprehensive range of Warrior manual mobile lifting tables are manufactured to withstand the most arduous working environments normal associated with industrial applications.
Features and Benefits
• Robust and reliable
• High quality hydraulics
• Foot operated lift
• Infinitely controlled lower.
• High pushing handle
• Foot brakes fitted to swivel castors
• Overload and bypass valve
• Supplied with Certificate of Conformity
Typical Applications
• Industrial
Standards
Conforms to EN1570 & CE marked
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 21070101 |
Height | 335 - 1300mm |
Length | 910mm |
Lifting Capacity/Maximum Load | 350kg |
MFR Part No. | WR35D |
Product Type | Scissor Lift Table-Manual |
UNSPSC Code | 24101504 |
Width | 500mm |