£2309.00
Ex VAT
£2770.80
Inc VAT
2 Variations Available
Product Details
Product Specification
• Comply to BS EN 1570 & BS EN 60204-1
• Remote power system, easy for controlling, convenient for maintenance
• Electronic control box with up, down & emergency buttons
• PSL82U: specially designed in 'U' shape for handling pallets & boxes
• Platform cut out: Length: 1050mm x Width: 585mm
• Platform Size: Length: 1450mm x Width: 1140mm
• CWSLT10R - Lowered Ramp Size: Length: 1140mm x Width: 890mm
• Lifting speed with load: 42mm/sec
• Motor: 0.75kW
• Lifting Time: 18 secs.
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 21070101 |
Height | 80 - 760mm |
Lifting Capacity/Maximum Load | 1000kg |
MFR Part No. | CWSLT10R |
UNSPSC Code | 24101504 |