noscriptWarrior WRSPP360-2000, Pallet Leveller, 2000kg, Orange WRSPP360-2000 | Cromwell Tools

Warrior

WRSPP360-2000, Pallet Leveller, 2000kg, Orange

SKU:

WHE9850740K

MPN:

WRSPP360-2000

£1879.00

Ex VAT

£2254.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Helps to reduce the risk of back strains and injuries by automatically positioning the height of the load using springs without requiring any external power source.


    • Solid design
    • Fork pockets
    • Creates ideal working height and eliminates bending
    • Levelling feet optional
    • Load parameters required upon placing order


    Specifications:
    Maximum load dimensions: 1422mm x 1270mm x 1829mm high
    Maximum raised height: n705mm
    Minimum closed height: 241mm
    Rotating Turntable: Ø1107mm


    Product Specification
    Attribute
    Value

    Brand

    Warrior

    ECLASS Code

    21070101

    UNSPSC Code

    24101504