£45.99
Ex VAT
£55.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Single Leg Chain Sling
Chain length 2 metres.
All general purpose slings should be rated by the uniform load method as stated.
Available in following combinations:
Single Leg Chain Sling with Safety Hook.
Single Leg Chain Sling with Grab Shortening Hook.
Single Leg Chain Sling with Self Locking Hook.
Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.
Standards
BS EN 818-4.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Chain Length | 2m |
Chain Size | 7mm |
ECLASS Code | 21130790 |
Hook Type | Safety |
Maximum Load Capacity | 1500kg |
MFR Part No. | CS071HC |
Number of Legs | Single Leg |
Standards Met | BS EN 818-4 Grade 8 |
UNSPSC Code | 24101611 |