noscriptTtc Lifting Gear Single Leg, Chain Sling, 7mm x 2m, Self Locking & Grab Hook, 1.5 Tonne CS071SCSH2M | Cromwell Tools

Ttc Lifting Gear

Single Leg, Chain Sling, 7mm x 2m, Self Locking & Grab Hook, 1.5 Tonne

SKU:

TTC9411753D

MPN:

CS071SCSH2M

£90.49

Ex VAT

£108.59

Inc VAT

OUT OF STOCK

    Product Details

    Single Leg Chain Sling
    Chain length 2 metres.
    All general purpose slings should be rated by the uniform load method as stated.


    Available in following combinations:
    Single Leg Chain Sling with Safety Hook.
    Single Leg Chain Sling with Grab Shortening Hook.
    Single Leg Chain Sling with Self Locking Hook.
    Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.


    Standards
    BS EN 818-4.


    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Chain Length

    2m

    Chain Size

    7mm

    ECLASS Code

    21130790

    Hook Type

    Self Locking & Grab

    Maximum Load Capacity

    1500kg

    MFR Part No.

    CS071SCSH2M

    Number of Legs

    Single Leg

    Standards Met

    BS EN 818-4 Grade 8

    UNSPSC Code

    24101611