noscriptSIP Single Leg, Gantry Chain Block, 6mm, Self Locking Hook, 1 Tonne 03845 | Cromwell Tools

SIP

Single Leg, Gantry Chain Block, 6mm, Self Locking Hook, 1 Tonne

SKU:

SIP5030043L

MPN:

03845

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Designed for industrial-grade manual lifting, the 1 Tonne Gantry Crane Chain Block features a hardened lifting mechanism for strength and provides low resistance for reduced effort lifting.


    Features and Benefits
    • Low resistance mechanism gives supported lifting for reduced strain and risk of injury
    • Heavy-duty construction offers strength and durability
    • Short headroom allows for easy installation
    • Supplied with a 2-year manufacturer's warranty


    Product Specification
    Attribute
    Value

    Brand

    SIP

    Chain Size

    6mm

    EAN

    5012713038459

    ECLASS Code

    21130790

    Hook Type

    Self Locking

    Maximum Load Capacity

    1000kg

    MFR Part No.

    3845

    UNSPSC Code

    24101611