£25.49
Ex VAT
£30.59
Inc VAT
15 Variations Available
Product Details
Product Specification
Ideal for securing heavy-duty equipment for storage or transport, these large D shackles are manufactured from steel for durability and supplied with a removable A-pin for easy closure.
Features and Benefits
• Versatile design ensures a reliable connection for secure storage
• Removable A-pin makes closure quick and easy
• Available in a range of sizes to suit your requirements
Typical Applications Available as self-colour or galvanised.
• Transport
• Industrial rigging
• Shipyards
Standards
• BS 3032 1958
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Self-Colour |
Jaw Opening | 2-1/4in. |
MFR Part No. | SCB08 |
Pin Diameter | 1-3/8in. |
Pin Type | A-Pin |
Safe Working Load | 5.75t |
Shackle Diameter | 1-1/4in. |
Shackle Length | 5-3/8in. |
Shackle Type | Bow Shackle |
Standards Met | BS 3032 1958 |
UNSPSC Code | 31162803 |
Weight | 4.8kg |