£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Manufactured from high tensile steel which is quenched and tempered, this safety anchor bow shackle features a galvanised finish.
Features and Benefits
• Simple and highly effective way of tethering equipment together in rigging systems
• Galvanised finish further protects the product against corrosion as well as wear and tear
• Safety nut and bolt bow shackle allows for single or multi leg lifting operations
• Factor of safety 6:1
Typical Applications
• Warehousing
• Logistics
• Automotive
Standards
• RR-C-271D IV
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 21/32in. |
MFR Part No. | SAB04 |
Pin Diameter | 7/16in. |
Pin Type | Safety Pin |
Safe Working Load | 1t |
Shackle Diameter | 3/8in. |
Shackle Length | 17/16in. |
Shackle Type | Bow Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 0.15kg |