£17.79
Ex VAT
£21.35
Inc VAT
14 Variations Available
Product Details
Product Specification
These high-quality bow shackles are finished with a galvanised steel and are available to buy in a range of sizes and specifications to suit your needs.
Features and Benefits
• Simple and highly effective way of tethering equipment together in rigging systems
• Galvanised finish further protects the product against corrosion as well as wear and tear
• Available in a range of sizes and specifications to suit your requirements
Typical Applications
• Warehousing
• Logistics
• Automotive
Standards
• RR-C-271D IV
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 1-1/4in. |
MFR Part No. | SAB08 |
Pin Diameter | 7/8in. |
Pin Type | Screw Pin |
Safe Working Load | 4.75t |
Shackle Diameter | 3/4in. |
Shackle Length | 2-27/32in. |
Shackle Type | Bow Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 1kg |