Matlock

2000kg SWL, Lifting Sling, Flat, 60mm x 3m, Green

SKU:

MTL9425620K

MPN:

9425620K

£26.63

Ex VAT

£31.96

Inc VAT

OUT OF STOCK

    Product Details

    These flat webbing slings have a high strength-to-weight ratio, are light to handle, and are easy to use. Shock-absorbing construction and wide load-bearing area produce a secure grip and eliminate damage to the load. All types are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation. All sizes are colour coded to indicate 'SWL' (safe working load), and rating and marked with traceability code. These ratings are for a straight-line pull only. Other variations of pull are shown below along with the relevant 'SWL'.


    Features and Benefits
    • Manufactured from oil and acid-resistant polyester making for a durable product
    • Available in a range of sizes and specifications to suit your application
    • Lightweight design and easy to use
    • Colour coded to indicate the correct Safe Working Load (SWL) for correct product identification
    • Available in a range of sizes to suit different requirements


    Typical Applications
    • Construction
    • Transportation
    • Logistics


    Standards
    • Made to BS EN 1492:1 - 2000


    Product Documents
    Product Specification
    Attribute
    Value

    Basket Hitch Capacity

    4000kg

    Basket Hitch Capacity 120°*

    2000kg

    Basket Hitch Capacity 90°*

    2800kg

    Brand

    Matlock

    Choker Hitch Capacity

    1600kg

    Colour

    Green

    EAN

    5036140059252

    ECLASS Code

    21130704

    Product Material

    Polyester

    Product Type

    Flat Sling-Duplex (Double Thickness)

    Safe Working Load

    2000kg

    Standards Met

    BS EN1492:1 - 2000

    UNSPSC Code

    24101611

    Vertical Hitch Capacity

    2000kg

    Width

    60mm

    Working Length

    3m