£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
The Exporta Demountable Three Sided Roll Cage is an excellent choice for efficient storage and transportation of goods. Its robust construction ensures durability, making it suitable for various industrial applications. The three-sided design provides easy access while maintaining secure containment of items. This roll cage is ideal for businesses needing to optimise space and streamline logistics processes.
Features and Benefits
• Easy to assemble and disassemble, saving storage space when not in use
• Ensures goods are contained securely while allowing easy access for loading and unloading
• 700mm height accommodates larger volumes of goods, improving transport efficiency
• Built to withstand heavy use in industrial environments, ensuring long-lasting performance
• Equipped with castor wheels for smooth and easy manoeuvrability, reducing labour effort
Typical Applications
• Warehousing and storage operations
• Retail and supermarket logistics
• Manufacturing and assembly line processes
• Distribution centres
• Hospitals and healthcare facilities for linen and supply transport
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Silver |
Depth | 800mm |
ECLASS Code | 24310502 |
Load Capacity | 250kg |
MFR Part No. | 03-DRP807017S3X |
Product Type | Roll Container |
UNSPSC Code | 24101501 |
Wheel Type | Swivel Castor |