SKU:
EXG4041905V
MPN:
03-NRP708017S4X
£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Exporta NESTABLE FOUR SIDED ROLL PALLET ROD INFILL 800X700X1700mm HIGH
The Exporta Nestable Four Sided Roll Pallet with Rod Infill is a robust and versatile solution designed for efficient storage and transportation of goods. With dimensions of 800x700x1700mm, this pallet offers ample space and security, making it ideal for various industrial and commercial applications.
Features and Benefits
• Made from high-quality steel, ensuring durability and long-lasting performance
• Provides secure containment of goods, preventing items from falling out during transit
• Enhances the strength and security of the pallet while allowing visibility of the contents
• Facilitates efficient storage when not in use, saving valuable space
• Equipped with robust castor wheels for easy movement and handling
• Large dimensions accommodate a variety of goods, maximizing transport efficiency
Typical Applications
• Ideal for storing and transporting bulk items within warehouses
• Used for replenishing stock in retail environments, ensuring secure movement of products
• Facilitates the efficient and safe movement of goods within distribution hubs
• Suitable for handling raw materials and finished products in manufacturing settings
• Assists in the organized transport of supplies and equipment in large hotels and catering services
Attribute | Value |
---|---|
Brand | Exporta |
Colour | Galvanised Silver |
Depth | 700mm |
ECLASS Code | 24310502 |
Load Capacity | 250kg |
MFR Part No. | 03-NRP708017S4X |
Product Type | Roll Container |
UNSPSC Code | 24101501 |
Wheel Type | Swivel Castor |