£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Description
Cubio mobile drawer cabinet with drawers & lino worktop. Featuring a heavy duty, reinforced steel housing.
Features and Benefits
• Lino Worktop
• 4 Drawers
• 100% extension drawers with drawer blocking
• Fully lockable
• 50kg UDL capacity per drawer
• Push - pull handle
• 125mm diameter castors
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace.
Heavy duty cabinet with 100% extension drawers to provide optimum storage.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 785mm |
MFR Part No. | 40402109.77V |
Number of Drawers | 4 |
Number of Trays | 1 |
UNSPSC Code | 24101511 |
Width | 525mm |