Bott

40402132.77V MOBILE CABINET 5 DRAWERS & TRAY MAT DARK GREY

SKU:

BOT4059418R

MPN:

40402132.77V

£679.00

Ex VAT

£814.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio mobile drawer cabinet with drawers. Featuring a heavy duty, reinforced steel housing.


    Features and Benefits
    • Lino worktop
    • 5 Drawers
    • Push - pull handle
    • 100% extension drawers with drawer blocking
    • Fully lockable
    • 50kg UDL capacity per drawer.
    • 125mm diameter castors
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    Allows tools & components to be safely and securely stored and transported throughout the workplace.
    Heavy duty cabinet with 100% extension drawers to provide optimum storage.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Grey

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    885mm

    MFR Part No.

    40402132.77V

    Number of Drawers

    5

    Number of Trays

    1

    UNSPSC Code

    24101511

    Width

    525mm