£739.00
Ex VAT
£886.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Cubio mobile storage bench with full cupboard/open cupboard /full cupboard. Featuring a heavy-duty, steel channel framework with integrated storage units.
Features and Benefits
• Multiplex wood worktop
• Fully lockable
• Galvanised steel shelves (100kg U.D.L.)
• 750kg UDL capacity per shelf
• 125mm diameter castor
• Delivered assembled
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
Heavy duty bench with 100% extension drawers to provide optimum storage within. Multiplex top is a tough general purpose beech laminate for all applications.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100414 |
UNSPSC Code | 24101511 |