£999.00
Ex VAT
£1198.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Description
Cubio maintenance trolley with double cupboard. Featuring a heavy duty, reinforced steel housing.
Features and Benefits
• Double cupboard section with twin reinforced doors
• 2 galvanised steel shelves (100kg U.D.L. per shelf)
• Fully lockable
• Push - pull handle
• 125mm diameter castors
• Finished in durable powder coat paint in RAL 7016 anthracite grey
Typical Applications
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 1050mm |
ECLASS Code | 21100414 |
Height | 885mm |
MFR Part No. | 41006006.77V |
Number of Drawers | 4 |
UNSPSC Code | 24101511 |
Width | 525mm |