Bott

41006008.77V MOBILE CABINET (LINO) 50KG UDL PER DRAWER DARK GREY

SKU:

BOT4059425P

MPN:

41006008.77V

£989.00

Ex VAT

£1186.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio maintenance trolley with double cupboard. Featuring a heavy duty, reinforced steel housing with double independent storage sections,


    Features and Benefits
    • Double cupboard section with twin reinforced doors
    • 2 galvanised steel shelves
    • Fully lockable
    • 100kg UDL capacity per shelf
    • Push - pull handl
    • 125mm diameter castors
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    41006008.77V

    Number of Drawers

    5

    UNSPSC Code

    24101511

    Width

    525mm