£1009.00
Ex VAT
£1210.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Cubio maintenance trolley with double cupboard. Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle and 125mm diameter castors. Double cupboard section with twin, reinforced, doors and 2 galvanised steel shelves (100kg U.D.L. per shelf. Finished in durable powder coat paint in RAL 7016 anthracite grey.
Allows tools & components to be safely and securely stored and transported throughout the workplace. Also provides a working area on this mobile workbench.
Fully lockable, with 100kg UDL capacity per shelf.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 780mm |
MFR Part No. | 41006014.77V |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |
Width | 525mm |