£1509.00
Ex VAT
£1810.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This range of tool trolleys are perfect for storing and protecting your tools, whilst also offering great manoeuvrability and long-lasting durability. A corrosion resistant sheet steel body and drawers combine with impact resistant design to create a robust and reliable tool store, suitable for use in bustling workshops. The fully extendable drawers are ideal for storing all your tools, and the safety locking system ensures that they don't open while the trolley is moving.
Features and Benefits
• High load capacity- 20kg per drawer, 400kg total
• Handle and 4 smooth running wheels for easy manoeuvrability
• Made with sheet steel, corrosion resistant and scratch proof powder, ensuring a impact resistant design
• Long-lasting durability
Typical Applications
• Workshops
• Engineering
• Maintenance
Attribute | Value |
---|---|
Brand | Gedore |
Colour | Blue |
Depth | 475mm |
EAN | 4010886851654 |
ECLASS Code | 21100414 |
Height | 985mm |
MFR Part No. | 1803018 |
UNSPSC Code | 24101511 |