£599.00
Ex VAT
£718.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These CNC louvre panel trolleys can be combined with CNC tool blocks and inserts to increase and create mobile tool storage space in the workplace.
Features:
-Double sided louvre panelling
-Up to 12 tool blocks can be stored on each panel side
-Optional base shelf kit and reinforced lockable doors available
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 600mm |
ECLASS Code | 21100414 |
Height | 1150mm |
MFR Part No. | 10403013.19 |
UNSPSC Code | 24101511 |