£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Multiple, built-in storage pockets on each side keep frequently used cleaning tools and supplies within reach.
-Convenient, Quick-Access-Lid provides easy access to contents inside of cart without having to remove cover; secures with Velcro trim
-Drawstring tightly secures cover onto Collapsible X-Cart frame
Please note this is the cover only
Attribute | Value |
---|---|
Additional Features | Cover Only |
Brand | Rubbermaid |
Colour | Black |
Depth | 504mm |
EAN | 0086876223019 |
ECLASS Code | 21100414 |
Height | 228mm |
MFR Part No. | 1889863 |
UNSPSC Code | 24101511 |
Width | 644mm |