Bott

CUBIO MOBILE DRAWER CABINET 525x525x790 W/ 4 DRAWERS MPX WORKTOP

SKU:

BOT4050460P

MPN:

40402133.19V

£639.00

Ex VAT

£766.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio mobile drawer cabinets. Constructed of sheet steel with a hard wearing coated finish. Cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.


    Product Specification
    Attribute
    Value

    Additional Features

    Multiplex

    Brand

    Bott

    Depth

    525mm

    ECLASS Code

    21100414

    Height

    790mm

    MFR Part No.

    40402133.19V

    Number of Drawers

    4

    UNSPSC Code

    24101511

    Width

    525mm