SKU:
BOT4050462F
MPN:
40402143.11V
£749.00
Ex VAT
£898.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio mobile drawer cabinets. Constructed of sheet steel with a hard wearing coated finish. Cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.
Attribute | Value |
---|---|
Additional Features | Lino |
Brand | Bott |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 790mm |
MFR Part No. | 40402143.11V |
Number of Drawers | 4 |
UNSPSC Code | 24101511 |
Width | 650mm |