SKU:
BOT4054504E
MPN:
40402023.11V
£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
650 x 650 x 780mm (W x D x H)
Fittings: 3x 100mm, 1x 200mm drawers
For on-site storage. Centrally lockable. Finished in epoxy powder coat RAL7035/RAL5010. Designed with safety in mind. Push/pull handle. 125mm castor set, 300kg capacity (two fixed, two swivel as standard and brake). Anti-roll off top tray and mat. Drawer blocking mechanism to prevent tipping. Safety trigger on each drawer to prevent accidental opening. 50kg UDL capacity per drawer with 100% extension slides.
Capacity per drawer: 50kg.
Attribute | Value |
---|---|
Additional Features | Centrally Lockable Drawer Blocking Mechanism to Prevent Tipping Safety Trigger on Each Drawer to Prevent Accidental Opening |
Brand | Bott |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4025002756515 |
ECLASS Code | 21100414 |
Height | 780mm |
MFR Part No. | 40402023.11V |
Number of Drawers | 4 |
UNSPSC Code | 24101511 |
Width | 650mm |