SKU:
BOT4050465V
MPN:
40402163.19V
£1179.00
Ex VAT
£1414.80
Inc VAT
16 Variations Available
Product Details
Product Specification
cubio mobile drawer cabinet 1050mm x 650mm x 880mm with 5 x drawers and a 30mm MPX worktop. Constructed of sheet steel with a hard wearing light grey/red (RAL 7035/3004) powder coated finish. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 150mm, 1 x 200mm high drawers with 60KG U.D.L capacity per drawer. cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Attribute | Value |
---|---|
Additional Features | Brakes |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 880mm |
MFR Part No. | 40402163.19V |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |
Width | 1050mm |