SKU:
BOT4050458R
MPN:
40402033.16V
£799.00
Ex VAT
£958.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Cubio SLR-66 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 650mm (W) x 650mm (D) x 980mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Attribute | Value |
---|---|
Additional Features | Top Tray And Mat |
Brand | Bott |
Colour | Light Grey |
Depth | 650mm |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 40402033.16V |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |
Width | 650mm |