Bott

Cubio Mobile Storage Cabinet, 5 Drawers, Light Grey, 980 x 650 x 650mm

SKU:

BOT4050458W

MPN:

40402035.19V

£869.00

Ex VAT

£1042.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SLR-66 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 650mm (W) x 650mm (D) x 980mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.


    Product Specification
    Attribute
    Value

    Additional Features

    Top Tray And Mat

    Brand

    Bott

    Colour

    Light Grey

    Depth

    650mm

    ECLASS Code

    21100414

    Height

    980mm

    MFR Part No.

    40402035.19V

    Number of Drawers

    5

    UNSPSC Code

    24101511

    Width

    650mm