SKU:
BOT4050457X
MPN:
40402011.24V
£669.00
Ex VAT
£802.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Cubio SLR-55 mobile drawer cabinet, with 5 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 525mm (W) x 525mm (D) x 780mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | 2 Brakes |
Brand | Bott |
Colour | Light Grey Red |
Depth | 525mm |
ECLASS Code | 21100414 |
Height | 780mm |
MFR Part No. | 40402011.24V |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |
Width | 525mm |