£949.00
Ex VAT
£1138.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Cubio maintenance trolley, with 4 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Attribute | Value |
---|---|
Additional Features | 2 x Swivel and 2 x Fixed Castors |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 885mm |
ECLASS Code | 21100414 |
Height | 1050mm |
MFR Part No. | 41006011.11V |
UNSPSC Code | 24101511 |
Width | 525mm |