Bott

CUBIO MT TROLLEY 40 60 DOOR DRWRT-TRAY-LIGHT GREY/RED

SKU:

BOT4050487H

MPN:

41006015.24V

£1019.00

Ex VAT

£1222.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio maintenance trolley, with 4 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.


    Product Specification
    Attribute
    Value

    Additional Features

    2 x Swivel and 2 x Fixed Castors

    Brand

    Bott

    Colour

    Light Grey Red

    Depth

    885mm

    ECLASS Code

    21100414

    Height

    1050mm

    MFR Part No.

    41006015.24V

    UNSPSC Code

    24101511

    Width

    525mm