£729.00
Ex VAT
£874.80
Inc VAT
36 Variations Available
Product Details
Product Specification
Cubio maintenance trolley, with 2 x 600mm (H) cupboards. Supplied with a range of different worktops. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Attribute | Value |
---|---|
Additional Features | 2 x Swivel and 2 x Fixed Castors |
Brand | Bott |
Colour | Light Grey |
Depth | 885mm |
ECLASS Code | 21100414 |
Height | 1050mm |
MFR Part No. | 41006001.19V |
UNSPSC Code | 24101511 |
Width | 525mm |